Shop All Headbands and Sweatbands
Klein Tools
Cooling Do Rag, High-Visibility Yellow, 2-Pack
Mfr # 60546
Zoro # G504837499
product price: $9.99
/pk 2, $5.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester 95%, Rubber 5%
- Size One Size Fits Most
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60546
- Zoro # G504837499
- UPC # 92644605468
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | One Size Fits Most |
Details
Color | High-Visibility Yellow |
Material | Polyester 95%, Rubber 5% |
Pattern | Solid |
Description
Cooling Do Rag helps you stay cool and comfortable. Performance fabric wicks away sweat. Wear under hats, helmets or alone. One size fits most. Machine washable. 2-Pack is available in Blue (Cat. No. 60180) or High-Visibility Yellow (Cat. No. 60546). Do Rag wicks away sweat with performance fabric. Soft and comfortable with absorbent terry headband. Wear under hard hats, helmets, or alone. Universal size fits most.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYK Spill Kit, Blood, Body Fluids/Opim Deluxe (8626)
- VIKING Viking Journeyman PVC Pant Green (4110P-XXL)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-M)
- SIGNMISSION OSHA Notice Sign, 5" H, 7" W, No Soliciting If You Do Not Have An Appointment Sign, Landscape (OS-NS-D-57-L-14823)
- KLEIN TOOLS Cooling Do Rag, Blue, 2-Pack (60180)
- KLEIN TOOLS Klein Cooling Bandana, Black (60123)
- KLEIN TOOLS Neck and Face Cooling Band, Blue (60439)
- KLEIN TOOLS Cooling PVA Towel, High-Visibility Yellow, 2-Pack (60486)
- KLEIN TOOLS Neck and Face Cooling Band, High-Visibility Yellow (60465)
- KLEIN TOOLS Neck and Face Cooling Band, Camouflage (60493)
- CHILL-ITS BY ERGODYNE Cooling Towel, Navy, One Size (6710CT)
- Klein Tools Head Protection