Shop All Headbands and Sweatbands
Klein Tools
Cooling Do Rag, Blue, 2-Pack
Mfr # 60180
Zoro # G7924778
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester 95%, Rubber 5%
- Size One Size Fits Most
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 60180
- Zoro # G7924778
- UPC # 92644601804
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | One Size Fits Most |
Details
Color | Blue |
Material | Polyester 95%, Rubber 5% |
Pattern | Solid |
Description
Cooling Do Rag helps you stay cool and comfortable. Performance fabric wicks away sweat. Wear under hats, helmets or alone. One size fits most. Machine washable. Universal size fits most and is machine washable.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield 6015, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, S (7) (6015S)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 7, 1 PR (NK803ES/7)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Yellow (935FLY)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXXL (3907FRJ-XXXL)
- KLEIN TOOLS Cooling Do Rag, High-Visibility Yellow, 2-Pack (60546)
- KLEIN TOOLS Neck and Face Cooling Band, High-Visibility Yellow (60465)
- KLEIN TOOLS Neck and Face Cooling Band, Camouflage (60493)
- KLEIN TOOLS Cooling PVA Towel, High-Visibility Yellow, 2-Pack (60486)
- KLEIN TOOLS Neck and Face Cooling Band, Blue (60439)
- KLEIN TOOLS Klein Cooling Towel, Gray (60093)
- IRONWEAR Reusable Hard Hat Sweatband (3986)
- Klein Tools Headbands and Sweatbands