Shop All Voltage Detectors
This Product is Discontinued
Klein Tools
Continuity Tester (Discontinued)
Mfr # 69133
Zoro # G1442071
This Product is Discontinued
Key Features
- Battery Type Continuity Tester
- Length 43.75" (111.1 cm)
- Application Tests for Continuity of Circuit with Power Off
- Special Features Bulb in Handle Glows When Circuit is Complete
- Clamp Meter Jaw Style Continuity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 69133
- Zoro # G1442071
- UPC # 092644691331
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Length | 43.75" (111.1 cm) |
Details
Item | Continuity Tester |
Battery Type | Continuity Tester |
Application | Tests for Continuity of Circuit with Power Off |
Special Features | Bulb in Handle Glows When Circuit is Complete |
Clamp Meter Jaw Style | Continuity |
Product Type_Filter | 69133 |
Tester Type | Continuity Tester |
Description
Continuity Tester, Tester Type Continuity Tester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.