Shop All Nail Pullers, Wrecking and Pry Bars
Klein Tools
Connecting Bar, 30-Inch Round, Straight Chisel-End
Mfr # 3241
Zoro # G0908531
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged Fit-Up Bar is Pointed on One End, Chisel-End is Straight
- Material Steel
- Overall Length 30"
- Overall Width 3/4"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 3241
- Zoro # G0908531
- UPC # 092644665011
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30" |
Overall Width | 3/4" |
Details
Features | Forged Fit-Up Bar is Pointed on One End, Chisel-End is Straight |
Material | Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | 30IN Round Bar - Straight Chisel-End |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Description
30IN Round Bar - Straight Chisel-End, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Side Cutters, Electrician, 7" (PL-204C)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 6-Point Impact Socket (SID13016)
- SATA Heavy Duty Pipe Wrench 24in (ST70817ST)
- RICHELIEU HARDWARE #R3 1/2 in (13 mm) x 1 in (26 mm) Mini Beech Wood Biscuit, PK 90 (2995404)
- KLEIN TOOLS 30-Inch Hex Bar (3242)
- KLEIN TOOLS 36-Inch Round Bar with Tether Hole (3246TT)
- KLEIN TOOLS 24-Inch Round Bar (3247)
- KLEIN TOOLS Connecting Bar, 7/8-Inch Round by 30-Inch Long (3248)
- KLEIN TOOLS Hex Bar, 24-Inch (3244)
- KLEIN TOOLS Round Connecting Bar, 3/4-Inch Diameter, 30-Inch (3245)
- COLLINS 24 In. Gooseneck Wrecking Bar (32456)
- Klein Tools Nail Pullers, Wrecking and Pry Bars