Shop All Screwdrivers
Klein Tools
Conduit Fitting and Reaming Screwdriver
Mfr # 85191
Zoro # G3368032
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conduit Fitting
- Blade Type Hooded
- Overall Length 7.5" (19.1 cm)
- Application Electrical Metallic Tubing (EMT)
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 85191
- Zoro # G3368032
- UPC # 092644851919
- Country of Origin United States
- Category Screwdrivers
Dimensions
Overall Length | 7.5" (19.1 cm) |
Tool Length | 1/2 in |
Tool Width | 7 1/2 in |
Maximum Pipe Size | 1 in |
Minimum Pipe Size | 1/2 in |
Tool Height | 2 1/2 in |
Details
Item | Screwdriver Reamer |
Type | Conduit Fitting |
Blade Type | Hooded |
Application | Electrical Metallic Tubing (EMT) |
Handle Type | Cushion Grip |
Features | Longer Cushion-Grip Handle Provides Comfort and More Torque for Reaming, Replaceable Reaming Blade is Now Held in Place with a 1/16-Inch Hex Socket Set Screw |
Maximum Wall Thickness | 1 in |
Tool Function | Conduit Fitting, Reaming |
Compatible Workpiece Side | Inner and Outer |
Reamer Type | Screwdriver Reamer |
Material Application | Electrical Metallic Tubing (EMT) |
Tool Weight | 8 oz |
Description
Screwdriver Reamer, Reamer Type Screwdriver Reamer, Minimum Pipe Size 1/2 in, Material Application Electrical Metallic Tubing (EMT), Compatible Workpiece Side Inner and Outer, Maximum Pipe Size 1 in, Maximum Wall Thickness 1 in, Tool Function Conduit Fitting, Reaming, Tool Height 2 1/2 in, Tool Length 1/2 in, Tool Width 7 1/2 in, Application Electrical Metallic Tubing (EMT), Blade Type Hooded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco HC2 Sheet Metal Hole Cutter (HC2)
- DRILL AMERICA 5/8" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-116)
- ZORO SELECT 5.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001969)
- DAKE Arbor Press, 6 Tons (903003)
- KLEIN TOOLS General Purpose Slotted Screwdriver 7/32 in Round (602-3)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/16 in Round (601-4-INS)
- KLEIN TOOLS Insulated Phillips Screwdriver #1 Round (6334INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-6B)
- KLEIN TOOLS General Purpose Torx Screwdriver T25 Round (19544)
- KLEIN TOOLS General Purpose Phillips Screwdriver #3 Round (603-6)
- TEKTON Hex x 4" Screwdriver 4mm 4 in. Round (DHX21040)
- Klein Tools Screwdrivers and Nutdrivers