Shop All Hand Conduit Benders and Handles
This Product is Discontinued
Klein Tools
Conduit Bender, 3/4 EMT, 1/2 Rigid (Discontinued)
Mfr # 56207
Zoro # G0841967
This Product is Discontinued
Key Features
- EMT Size 3/4 in
- Rigid/IMC Size 1/2 in
- Centerline Bend Radius 5 in
- Handle Length 38 in
- Construction Die-cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56207
- Zoro # G0841967
- UPC # 092644562075
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Dimensions
EMT Size | 3/4 in |
Rigid/IMC Size | 1/2 in |
Centerline Bend Radius | 5 in |
Handle Length | 38 in |
Handle Dia. | 3/4 in |
Rigid/IMC Conduit Size | 1/2 in |
Handle Diameter | 3/4 in |
EMT Conduit Size - Aluminum and Galvanized Steel | 3/4 in |
Details
Item | Conduit Bender |
Construction | Die-cast Aluminum |
Markings | Cast-in Benchmark Symbols, Degree and Multiplier Scales |
Application | For Stub Ups, Offsets, Back-to-Back and Saddle Bends. |
Includes | Bender Head and Handle |
For Use With | Mfr. No. 51427 |
Pedal | Angled Grooves, Wide Foot |
Type | Handle Included |
Markings1 | Cast-in Benchmark Symbols, Degree and Multiplier Scales |
Head Material | Die-cast Aluminum |
Pedal Style | Angled Grooves, Wide Foot |
Description
Conduit Bender, EMT Conduit Size - Aluminum and Galvanized Steel 3/4 in, Rigid/IMC Conduit Size 1/2 in, Centerline Bend Radius 5 in, Handle Length 38 in, Head Material Die-cast Aluminum, Application For Stub Ups, Offsets, Back-to-Back and Saddle Bends., Handle Diameter 3/4 in, Includes Bender Head and Handle, Markings Cast-in Benchmark Symbols, Degree and Multiplier Scales, Pedal Style Angled Grooves, Wide Foot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.