Shop All Rotary and Straight Line Laser Levels
Klein Tools
Compact Green Planer Laser Level
Mfr # 93CPLG
Zoro # G610832487
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PC+ABS+TPE
- Includes Laser Level, Soft Carrying Case; Instruction Manual; Mounting Clamp
- Features Manual Tilt Mode, Out of Angle Notification, Battery Fuel Gauge
- Application Self-Leveling Laser Alignment Instrument that Delivers Horizontal and/or Vertical Cross Lines
- Standards Complies with 21 CFR 1040.10 and 1040.11 except for conformance with IEC 60825-1 Ed. 3., as described in Laser Notice No. 56, dated May 8, 2019
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 93CPLG
- Zoro # G610832487
- UPC # 92644930133
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Details
Material | PC+ABS+TPE |
Includes | Laser Level, Soft Carrying Case; Instruction Manual; Mounting Clamp |
Features | Manual Tilt Mode, Out of Angle Notification, Battery Fuel Gauge |
Application | Self-Leveling Laser Alignment Instrument that Delivers Horizontal and/or Vertical Cross Lines |
Standards | Complies with 21 CFR 1040.10 and 1040.11 except for conformance with IEC 60825-1 Ed. 3., as described in Laser Notice No. 56, dated May 8, 2019 |
Description
The Klein Tools Compact Green Planar Laser Level is a high-performance laser leveling and alignment tool for professionals. Clear, bright green 360-Degree lines in the X-, Y- and Z-planes project from this level. Equipped with an integrated magnetic mount and 1/4-20 tripod mounting threads, Klein's self-leveling laser level enables a multitude of alignment and layout applications. This product is classified as a Class II laser product according to IEC/EN 60825-1:2014, Power 1mW @ 508-530nm. Self-leveling laser level with green easy-to-read lines. Compact and lightweight design is easy to use in tight areas. Laser Level with more than 6-Hour runtime. More than 6-Hour runtime provides lasers power for all day use. Durable overmold design that is IP54 rated protects the laser level from water and dust.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with Lock-On Slide Switch (Tool Only) (2881-20)
- DRILL AMERICA 11/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Cutting Direction: Right Hand (DWDCO11/16)
- CRESCENT Driver Set Ph/Sl Dmnd 4P (CGS4PCSET)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 5/16" x 2-3/4"L, Three-Flat (81220)
- KLEIN TOOLS Red Pocket Laser Level (93PTL)
- KLEIN TOOLS Red Mini Cross-Line Laser Level (93MCLS)
- KLEIN TOOLS Green Mini Cross-Line Laser Level (93MCLG)
- KLEIN TOOLS Rechargeable Self-Leveling Green Cross-Line Laser Level with Red Plumb (93LCLGR)
- KLEIN TOOLS Rechargeable Self-Leveling Green Planar Laser Level (93PLL)
- LEICA LINO Line and Dot Laser, Interior/Exterior (Lino L2P5G)
- SKIL Multi-Functional Line Laser 8101-SL (8101-SL)
- Klein Tools Levels, Compasses, and Plumb Bobs