Shop All Cable and Wire Cutters
Klein Tools
Communications Cable Cutter
Mfr # 63047
Zoro # G4537075
original price:
$314.99
14% off
new price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Communication Cable
- Overall Length 37 in
- Cutting Action Shear
- Handle Material Plastic
- Handle Design Plastic Covered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63047
- Zoro # G4537075
- UPC # 092644630477
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 37 in |
For Maximum Diameter Data Cable | 2 1/4 in |
For Maximum Diameter Aluminum Electric Cable | 900 kcmil |
For Maximum Diameter Copper Electrical Cable | 900 kcmil |
Details
Primary Application | Communication Cable |
Cutting Action | Shear |
Handle Material | Plastic |
Handle Design | Plastic Covered |
Item | Coaxial Cable Cutter |
Features | Not Designed For Cutting Steel or ACSR, Same Shear-Type Design and Features As Klein Standard Cable Cutters, Will Cut Lead Or Rubber-Covered Communications Cable |
Cutting Capacity Communication Cable | 2-1/4 in |
For Use With | Lead Or Rubber-Covered Communications Cable |
Weight | 8.6 lb |
Handle Color | Red |
Cutter Type | General Purpose Cable Cutter |
Handle Style | Non Slip Grip |
Includes Cushioned Grip | Yes |
Insulated | No |
Jaw Finish | Black Oxide |
For Wire/Cable Type | Electrical/Data Cable |
Material Application | Aluminum, Copper |
Grip Material | Plastic |
Ratcheting Jaw | No |
Jaw Material | Forged Steel |
Description
Coaxial Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Not Designed For Cutting Steel or ACSR, Same Shear-Type Design and Features As Klein Standard Cable Cutters, Will Cut Lead Or Rubber-Covered Communications Cable, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 900 kcmil, For Maximum Diameter Aluminum Electric Cable 900 kcmil, For Maximum Diameter Data Cable 2 1/4 in, Grip Material Plastic, Handle Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- CHICAGO PNEUMATIC Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,500 RPM (CP875K)
- LEVEL 5 TOOLS Replacement Skimming Blade, 7 (4-949)
- SWANSON SPEED SQUARE 5-IN-1 7""L (S0101)
- KLEIN TOOLS Armored and BX Cable Cutter (53725)
- KLEIN TOOLS Diagonal Cutting Pliers, Telephone Work Pliers, Type D-6, 6-Inch (72192)
- KLEIN TOOLS Wire Rope Cutter (63035SC)
- KLEIN TOOLS Pliers, All-Purpose Needle Nose Pliers with Crimper, 8.5-Inch (J207-8CR)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, 7-Inch (D220-7-INS)
- KLEIN TOOLS Ratcheting Cable Cutter 1000 MCM (63750)
- WESTWARD 8" Insulated Linemans Pliers (3WY50)
- Klein Tools Cable and Wire Cutters