Shop All Fiber Optic Cable
Klein Tools
Commander™ Test-n-Map™ Remote Kit
Mfr # VDV770-834
Zoro # G1381154
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spool Length 13.75" (34.9 cm)
- Connector Type (8) Coax F Adapters
- Application Wire Tracing of Coaxial Cables
- Includes (7) Test-n-Mapâ„¢ Remotes, (8) Coax Push-on F Adapters, (8) RJ45 Jumper Test Cables, (2) RJ11/RJ12 Jumper Cables, Verification Cable, Zipper Pouch
- Overall Width 2.031" (5.2 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV770-834
- Zoro # G1381154
- UPC # 092644582752
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Spool Length | 13.75" (34.9 cm) |
Overall Width | 2.031" (5.2 cm) |
Overall Length | 13.75" (34.9 cm) |
Overall Height | 8.781" (22.3 cm) |
Item Height | 2.0250 in |
Item Depth | 13.7250 in |
Item Width | 8.7750 in |
Details
Item | Commander(TM) Test-n-Map(TM) Remote Kit |
Connector Type | (8) Coax F Adapters |
Application | Wire Tracing of Coaxial Cables |
Includes | (7) Test-n-Mapâ„¢ Remotes, (8) Coax Push-on F Adapters, (8) RJ45 Jumper Test Cables, (2) RJ11/RJ12 Jumper Cables, Verification Cable, Zipper Pouch |
Included | (7) Test-n-Map™ Remotes, (8) Coax Push-on F Adapters, (8) RJ45 Jumper Test Cables, (2) RJ11/RJ12 Jumper Cables, Verification Cable, Zipper Pouch |
Connection & Adapter Types | (8) Coax F Adapters |
Accessories | VDV500123 |
Description
Commander(TM) Test-n-Map(TM) Remote Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-075-BK)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HB20-0AA0)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-6/10-R)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- CABLE WHOLESALE Fiber Optic Connector (10F3-206NH)
- BLACK BOX Fiber Optic Couplings (FOT128)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 2 M (GBLCT-D2-02)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- Klein Tools Fiber Optic Cable