Shop All Gas Analyzers
Klein Tools
Combustible Gas Leak Detector
Mfr # ET120
Zoro # G5149903
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gas Leak Detector, Soft Carrying Case
- Auto Power Off Yes
- Manufacturers Warranty Length 2 yr
- Width 1 3/4 in
- Height 28 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # ET120
- Zoro # G5149903
- UPC # 92644690648
- Country of Origin China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 2 yr |
Width | 1 3/4 in |
Height | 28 5/16 in |
Depth | 2 3/4 in |
Overall Height | 28 3/8 in |
Overall Width | 2 3/4 in |
Probe Length | 18 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Overall Depth | 1 7/8 in |
Description
Combustible Gas Detector, Calibration Certificate Type Not Certified, Features Automatic Zero-Point Calibration at Power-Up, Gases Detected Methane, Propane, Includes Gas Leak Detector, Soft Carrying Case, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, PPM Detection Range 1,000 to 10,000 ppm, 50 to 1,000 ppm, Probe Length 18 in, Overall Height 28 3/8 in, Manufacturer Warranty Length 2 yr, Standards CE Certified, Overall Depth 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/400psi, 1/4"CBM, Front Flange (204L-404I)
- POMONA ELECTRONICS Static Control Kit (6082)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3E44-LCD)
- OAKTON Traceable Conductivity and TDS Standard, (00652-24)
- KLEIN TOOLS Carbon Monoxide Detector with Carry Pouch and Batteries (ET110)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L, Hydrogen, 1020 psi (18102996)
- FLUKE FLUKE-1AC-A1-II ACV DETECTOR 90-1000V (FL2432932)
- MASTERCOOL Rechargeable UV Leak Locator Kit (ME53451-110)
- MST Fortress Respiratory Protector 50 CFM (10COC50)
- EXTECH Formaldehyde Meter, LCD Display (VFM200)
- TRIPLETT Portable Carbon Monoxide Meter (GSM120)
- Klein Tools Gas Analyzers