Shop All Combination Wrench Sets
Klein Tools
Combination Wrench Set, Metric, 7-Piece
Mfr # 68500
Zoro # G0637360
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Nickel Chrome Plated
- Wrench Style Combination
- Number of Pieces 7
- Includes (7) Combination Wrench Set: (1) 7mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 13mm, (1) 14mm, (1) 15mm; (1) Carry Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 68500
- Zoro # G0637360
- UPC # 092644685002
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 7mm, 9mm, 10mm, 11mm, 13mm, 14mm, 15mm |
Details
SAE or Metric | Metric |
Finish | Nickel Chrome Plated |
Wrench Style | Combination |
Number of Pieces | 7 |
Includes | (7) Combination Wrench Set: (1) 7mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 13mm, (1) 14mm, (1) 15mm; (1) Carry Case |
Head Angle | 15 Degrees |
Offset | 15 Degrees |
Measurement Type | Metric |
Tether Capable | Tether Capable |
Item | 7-Piece Metric Combination Wrench Set |
Tether Style | Tether Capable |
Description
7-Piece Metric Combination Wrench Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Spud Wrench, 1-1/4-Inch Nominal Opening with Tether Hole (3212TT)
- KESON Marking Chalk Concentrate, Red, 3 Lb (PM103RED)
- DORIAN Shim Seat, ITSN-533 (73310190098)
- ACDELCO G12 3/8" Cordless Ratchet Wrench 12V, 45 ft-Lbs max, 1-Battery (ARW1209P)
- KLEIN TOOLS Combination Wrench Set, 9-Piece (68402)
- KLEIN TOOLS Combination Wrench Set, 7-Piece (68400)
- KLEIN TOOLS Combination Wrench Set, 14-Piece (68406)
- KLEIN TOOLS Open-End Wrench Set, 5-Piece (68450)
- KLEIN TOOLS Open-End Wrench Set, 7-Piece (68452)
- KLEIN TOOLS Metric Combination Wrench Set, 11-Piece (68502)
- PERFORMANCE TOOL 11-Pc Full Polish Mm Wrench Set, W1062 (W1062)
- Klein Tools Wrenches