Shop All Combination Wrench Sets
Klein Tools
Combination Wrench Set, 9-Piece
Mfr # 68402
Zoro # G3735742
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Nickel Chrome
- Wrench Style Combination
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 68402
- Zoro # G3735742
- UPC # 092644684029
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 1/8 in to 9 1/8 in |
Wrench Head Sizes | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Head Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Wrench Length Style | Standard |
Range of Head Sizes | 1/4 in to 3/4 in |
Description
Combination Wrench Set, Alloy Steel, Nickel Chrome, Number of Tools 9, Range of Head Sizes 1/4 in to 3/4 in, Head Offset Angle 15 Degrees , Offset, Pouch, SAE, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS K30 Chuck Key (JCM13702P20)
- KRAFT TOOL All Steel Hand Groover, 6" x 6" 3/4"R 1"D (CF1711)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793122)
- OCHSENKOPF Split Quick Axe, Ash, 31.5" (OX 248 E-2501)
- KLEIN TOOLS Combination Wrench Set, 7-Piece (68400)
- KLEIN TOOLS Combination Wrench Set, 14-Piece (68406)
- KLEIN TOOLS Open-End Wrench Set, 7-Piece (68452)
- KLEIN TOOLS Metric Combination Wrench Set, 11-Piece (68502)
- KLEIN TOOLS Combination Wrench Set, Metric, 7-Piece (68500)
- KLEIN TOOLS Combination Wrench Set, 12-Piece (68404)
- IRWIN Locking Wrench, 7" (04)
- Klein Tools Wrenches