Shop All Combination Wrench Sets
Klein Tools
Combination Wrench Set, 12-Piece
Mfr # 68404
Zoro # G0637336
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Nickel Chrome Plated
- Wrench Style Combination
- Number of Pieces 12
- Includes (12) Combination Wrench Set: (1) 1/4'', (1) 5/16'', (1) 3/8'', (1) 7/16'', (1) 1/2'', (1) 9/16'', (1) 5/8'', (1) 11/16'', (1) 3/4'', (1) 13/16'', (1) 7/8'', (1) 15/16''; (1) Carry Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 68404
- Zoro # G0637336
- UPC # 092644684043
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1/4'', 5/16'', 3/8'', 7/16'', 1/2'', 9/16'', 5/8'', 11/16'', 3/4'', 13/16'', 7/8'', 15/16'' |
Details
SAE or Metric | SAE |
Finish | Nickel Chrome Plated |
Wrench Style | Combination |
Number of Pieces | 12 |
Includes | (12) Combination Wrench Set: (1) 1/4'', (1) 5/16'', (1) 3/8'', (1) 7/16'', (1) 1/2'', (1) 9/16'', (1) 5/8'', (1) 11/16'', (1) 3/4'', (1) 13/16'', (1) 7/8'', (1) 15/16''; (1) Carry Case |
Head Angle | 15 Degrees |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | 12-Piece Combination Wrench Set |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Description
12-Piece Combination Wrench Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (40320)
- KODIAK CUTTING TOOLS .504 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481729)
- KIPP Hinges plastic, detent (K0439.56181800)
- TEKTON 3/8 Inch Drive x 13/16 Inch Spark Plug Socket (SHD15021)
- KLEIN TOOLS Combination Wrench Set, 14-Piece (68406)
- KLEIN TOOLS Open-End Wrench Set, 5-Piece (68450)
- KLEIN TOOLS Combination Wrench Set, Metric, 7-Piece (68500)
- KLEIN TOOLS Open-End Wrench Set, 7-Piece (68452)
- KLEIN TOOLS Metric Combination Wrench Set, 11-Piece (68502)
- KLEIN TOOLS Combination Wrench Set, 9-Piece (68402)
- TEKTON Combination Wrench Set, 34-Piece (1/4-1 in., 6-24 mm) (WCB90302)
- Klein Tools Combination Wrench Sets