Shop All Combination Wrenches
Klein Tools
Combination Wrench, 5/8-Inch
Mfr # 68416
Zoro # G0909155
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Overall Length 8-1/2"
- Number of Points 12
- Finish Nickel Chrome Plated
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 68416
- Zoro # G0909155
- UPC # 092644684166
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 8-1/2" |
Head Size | 5/8" |
Details
Features | Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End |
Number of Points | 12 |
Finish | Nickel Chrome Plated |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Head Offset Angle | 15° |
Measurement Type | SAE |
Description
Combination Wrench - 5/8IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 4-1/2" 8 pt SAE Socket, 8 Points (1938)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.062x5/16" (EMG-.062-LF5)
- TEKTON Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42015)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x36in.L (EM50036)
- KLEIN TOOLS Combination Wrench, 1/4-Inch (68410)
- KLEIN TOOLS Metric Combination Wrench 10 mm (68510)
- KLEIN TOOLS Single-Ended Impact Socket (NRHD3)
- KLEIN TOOLS Combination Wrench 15/16-Inch (68421)
- KLEIN TOOLS Combination Wrench 1/2-Inch (68414)
- KLEIN TOOLS 4-in-1 Lineman's Slim Ratcheting Wrench (KT152T)
- OEMTOOLS 1-1/8" Jumbo Combination Wrench (22103)
- Klein Tools Combination Wrenches