Shop All Combination Wrenches
Klein Tools
Combination Wrench, 5/16-Inch
Mfr # 68411
Zoro # G3216687
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Finish Nickel Chrome Plated
- Number of Points 12
- Tether Capable Tether Capable
- Head Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 68411
- Zoro # G3216687
- UPC # 092644684111
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 4-3/8" |
Head Size | 5/16" |
Details
Features | Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End |
Finish | Nickel Chrome Plated |
Number of Points | 12 |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Measurement Type | SAE |
Head Offset Angle | 15° |
Description
Combination Wrench - 5/16IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/16" Threaded Steel Hawg Cutter (49-57-1187)
- INSIZE Data output Cable (7302-22)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/16" (KTI-22906)
- WESTWARD Hand Tap Set, HSS, M5-0.8, D4 Limit, PK3 (5TWA2)
- KLEIN TOOLS Metric Combination Wrench 10 mm (68510)
- KLEIN TOOLS Single-Ended Impact Socket (NRHD3)
- KLEIN TOOLS Conduit Locknut Wrench, Fits 1/2-Inch, 3/4-Inch (56999)
- KLEIN TOOLS 7/16-Inch Combination Wrench, 12-Point (68413)
- KLEIN TOOLS Combination Wrench 7/8-Inch (68420)
- KLEIN TOOLS Combination Wrench, 9/16-Inch (68415)
- CRESCENT WRENCH COMBINATION 7MM (CCW18)
- Klein Tools Combination Wrenches