Shop All Combination Wrenches
Klein Tools
Combination Wrench, 1/4-Inch
Mfr # 68410
Zoro # G3609971
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Finish Nickel Chrome Plated
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Points 12
- Head Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 68410
- Zoro # G3609971
- UPC # 092644684104
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5-1/8" |
Head Size | 1/4 in |
Details
Features | Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End |
Finish | Nickel Chrome Plated |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Points | 12 |
Tether Style | Tether Capable |
Head Offset Angle | 15° |
Measurement Type | SAE |
Description
Combination Wrench - 1/4IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 10 mm Size, Standard Socket, black oxide (J7410MT)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Drain Line Capacity I.D.: 2" to 2-1/2" (K9-204)
- WESTWARD Socket Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (53YV67)
- STANLEY ENGINEERED FASTENING Mandrel, 8-32In, Steel, UNC, For 10J330 (8051-2)
- KLEIN TOOLS Combination Wrench, 13/16-Inch (68419)
- KLEIN TOOLS Combination Wrench 15/16-Inch (68421)
- KLEIN TOOLS Single-Ended Impact Socket (NRHD3)
- KLEIN TOOLS Combination Wrench 7/8-Inch (68420)
- KLEIN TOOLS Combination Wrench 3/4-Inch (68418)
- KLEIN TOOLS Combination Wrench, 5/8-Inch (68416)
- GEARWRENCH 1-3/16" 12 Point Long Pattern Combination Wrench (81815)
- Klein Tools Combination Wrenches