Shop All Combination Wrenches
Klein Tools
Combination Wrench 11/16-Inch
Mfr # 68417
Zoro # G0909161
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Tether Capable Tether Capable
- Finish Nickel Chrome Plated
- Number of Points 12
- Head Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 68417
- Zoro # G0909161
- UPC # 092644684173
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9" |
Head Size | 11/16 in |
Details
Features | Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End |
Tether Capable | Tether Capable |
Finish | Nickel Chrome Plated |
Number of Points | 12 |
Tether Style | Tether Capable |
Measurement Type | SAE |
Head Offset Angle | 15° |
Description
Combination Wrench - 11/16IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 1-3/4" Dia., Thru Tap (GNH1-HEX3P4----)
- WESTWARD Hole Saw Kit, Bimetal, 3/4 To 2.5 In, 12 Pc (1VXK3)
- VEGA Impact Socket Std Len, 3/8 Sq Dr 7/16 Mag (MS27161)
- PFERD 10" Half Round File - DIY Packaged - Bastard Cut, with Handle (11026P)
- KLEIN TOOLS Combination Wrench 3/4-Inch (68418)
- KLEIN TOOLS Combination Wrench 7/8-Inch (68420)
- KLEIN TOOLS Combination Wrench 15/16-Inch (68421)
- KLEIN TOOLS Combination Wrench, 9/16-Inch (68415)
- KLEIN TOOLS Ratcheting Box End Wrench, 1-Inch (53873)
- KLEIN TOOLS Combination Wrench 1-1/16-Inch (68423)
- PROTO Combination Wrench, SAE, 1-13/16in Size (J1258B)
- Klein Tools Combination Wrenches