Shop All Combination Wrenches
Klein Tools
Combination Wrench, 1-Inch
Mfr # 68422
Zoro # G0908979
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Features Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Offset 15 Degrees
- SAE or Metric SAE
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 68422
- Zoro # G0908979
- UPC # 092644684227
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Size | 1" |
Overall Length | 13-1/4" |
Details
Features | Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End |
Offset | 15 Degrees |
SAE or Metric | SAE |
Head Angle | 15 Degrees |
Finish | Nickel Chrome Plated |
Material | Forged Alloy Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Combination Wrench - 1IN |
Number of Points | 12 |
Tether Style | Tether Capable |
Description
Combination Wrench - 1IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63240)
- TEKTON 3/4 Inch Drive x 2 Inch 6-Point Socket (SHD32051)
- DRILL AMERICA 3/32"x3/16 Shank HSS 2 Flute Double End End Mill (DWCT13)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 25-11/16" L, Full Polish Finish (J5426HTC)
- KLEIN TOOLS Combination Wrench, 13/16-Inch (68419)
- KLEIN TOOLS Combination Wrench 3/8-Inch (68412)
- KLEIN TOOLS Conduit Locknut Wrench, Fits 1/2-Inch, 3/4-Inch (56999)
- KLEIN TOOLS Ratcheting Box End Wrench, 1-Inch (53873)
- KLEIN TOOLS Combination Wrench 3/4-Inch (68418)
- KLEIN TOOLS Combination Wrench 1/2-Inch (68414)
- CRAFTSMAN Wrenches, 1-5/16" S 12 Point SAE Wrench (CMMT44709)
- Klein Tools Wrenches