Shop All Combination Wrenches
Klein Tools
Combination Wrench 1-1/4-Inch
Mfr # 68425
Zoro # G0908997
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Finish Nickel Chrome Plated
- Number of Points 12
- Tether Capable Tether Capable
- Head Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 68425
- Zoro # G0908997
- UPC # 092644684258
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 16-1/4" |
Head Size | 1-1/4 in |
Details
Features | Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End |
Finish | Nickel Chrome Plated |
Number of Points | 12 |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Measurement Type | SAE |
Head Offset Angle | 15° |
Description
Combination Wrench - 1-1/4IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (10E889)
- MILWAUKEE TOOL 6 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5440)
- WESTWARD Drill/Tap/Countersink Set, SAE, 6 Pc (6EXL3)
- JONARD TOOLS Phillips, Caninet Slotted, Nut Bit 7-1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (SD-61)
- KLEIN TOOLS Combination Wrench 3/4-Inch (68418)
- KLEIN TOOLS Metric Combination Wrench 19 mm (68519)
- KLEIN TOOLS Combination Wrench 1-1/8-Inch (68424)
- KLEIN TOOLS Metric Combination Wrench 13 mm (68513)
- KLEIN TOOLS Combination Wrench, 13/16-Inch (68419)
- KLEIN TOOLS Single-Ended Impact Socket (NRHD3)
- TEKTON 3/8 Inch Combination Wrench (18255)
- Klein Tools Combination Wrenches