Shop All Combination Wrenches
Klein Tools
Combination Wrench 1-1/16-Inch
Mfr # 68423
Zoro # G0908988
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/16"
- Features Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Offset 15 Degrees
- SAE or Metric SAE
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 68423
- Zoro # G0908988
- UPC # 092644684234
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Size | 1-1/16" |
Overall Length | 14-1/4" |
Details
Features | Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End |
Offset | 15 Degrees |
SAE or Metric | SAE |
Head Angle | 15 Degrees |
Number of Points | 12 |
Finish | Nickel Chrome Plated |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Material | Forged Alloy Steel |
Item | Combination Wrench - 1-1/16IN |
Tether Style | Tether Capable |
Description
Combination Wrench - 1-1/16IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/32" Titanium Speed Tip Drill Bit (DW1314)
- TOOLPRO K2 Stilt Kit Straps (TP02452)
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- MELIN TOOL CO Gnrl Purpse End Mill, Ball End, 5/16x3/4" (A-1210-B)
- KLEIN TOOLS Combination Wrench 1/2-Inch (68414)
- KLEIN TOOLS Combination Wrench, 1-Inch (68422)
- KLEIN TOOLS 7/16-Inch Combination Wrench, 12-Point (68413)
- KLEIN TOOLS Combination Wrench, 5/16-Inch (68411)
- KLEIN TOOLS Single-Ended Impact Socket (NRHD3)
- KLEIN TOOLS Combination Wrench, 1/4-Inch (68410)
- BETA 9/32" Offset Combination Wrench, Chrome-plated (000420107)
- Klein Tools Wrenches