Shop All Cutting Pliers
Klein Tools
Combination Pliers, Insulated
Mfr # 12098-EINS
Zoro # G6516277
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Unique Three-Part Insulation With White Underlayer; Crimping Die Behind Hinge for Superior Leverage When Crimping Non-Insulated Connectors, Lugs and Terminals; Toothed Pipe-Grip; Durable, Molded Insulation Meets or Exceeds ASTM F1505 and IEC 60900 Standards for Insulated Tools
- Jaw Length 1-25/32"
- Jaw Width 1-1/32"
- Material Induction Hardened Steel
- Overall Length 8-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 12098-EINS
- Zoro # G6516277
- UPC # 092644701917
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1-25/32" |
Jaw Width | 1-1/32" |
Overall Length | 8-7/8" |
Details
Features | Unique Three-Part Insulation With White Underlayer; Crimping Die Behind Hinge for Superior Leverage When Crimping Non-Insulated Connectors, Lugs and Terminals; Toothed Pipe-Grip; Durable, Molded Insulation Meets or Exceeds ASTM F1505 and IEC 60900 Standards for Insulated Tools |
Material | Induction Hardened Steel |
Item | Combination Pliers,Insulated |
Description
Combination Pliers,Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931608)
- FLEMING SUPPLY 45-pieces Fleming Supply Cordless Pivoting Screwdriver, Drill Bits, Sockets, LED Lights, Ni-Cd Battery (609232YMN)
- MAKITA 7" Angle Grinder, 15.0A, Trigger, Lock-On (GA7060)
- DIABLO 10", 80-Teeth Circular Saw Blade (D1080X)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Leverage, Angled Head, 8-Inch (D238-8)
- KLEIN TOOLS Insulated Pliers, Slim Handle Side Cutters, 9-Inch (213-9NE-EINS)
- KLEIN TOOLS 9 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-9ST)
- KLEIN TOOLS 8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D2000-48)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D2000-28-INS)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Leverage, Stripping, 8-Inch (D243-8)
- KNIPEX 5 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (70 02 140)
- Klein Tools Cutting Pliers