Shop All Nut Driver Sets
Klein Tools
ColorCoded HollowShaft HeavyDuty Nut Driver Set, 6Piece
Mfr # 65411
Zoro # G712117208
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 Nut Drivers
- Standards SAE
- Material Alloy Steel; Poly Propylene
- Drive Size 1/4'', 5/16'', 3/8'', 7/16'', 1/2'' , 9/16''
- Application - Tools Nut Driving on Unlimited Bolt Lengths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65411
- Zoro # G712117208
- UPC # 92644654114
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Drive Size | 1/4'', 5/16'', 3/8'', 7/16'', 1/2'' , 9/16'' |
Details
Includes | 6 Nut Drivers |
Standards | SAE |
Material | Alloy Steel; Poly Propylene |
Application - Tools | Nut Driving on Unlimited Bolt Lengths |
Description
Klein's 6Piece ColorCoded HollowShaft HeavyDuty Nut Driver Set features fully passthrough drivers for driving nuts on threaded rod and prevents bottoming out. Cold forged steel wrench assist provides greater torque, especially helpful for breaking stubborn nuts and bolts free. The handles are ASME colorcoded and domestamped to easily identify the common hex sizes needed for the job. Nut Driver features wrench assist and classic cushion grip handle. 6Piece Set with heavyduty shafts and throughhandles. Colorcoding makes identification easy. Colorcoded and domestamped handles for easy identification of different sizes. 6Point hex to maximize driving contact area on the fastener.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle Lock-On (6141-30)
- DRILL AMERICA 27/64" Carbide Tipped Jobber Length Drill Bit (D/ACT27/64)
- DRILL AMERICA 11/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST11/32)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 2 in Size, Deep Socket, Black Phosphate (49-66-6355)
- KLEIN TOOLS Nut Driver Set, 6-Inch Shafts, 7-Piece (647)
- KLEIN TOOLS 7/16-Inch Hollow Nut Driver, 3-Inch, Cushion-Grip (630-7/16)
- KLEIN TOOLS Hollow Magnetic Color-Coded Ratcheting Power Nut Driver, Six Sizes, 7-Piece (32950)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 6-Inch Shafts, 7-Piece (647M)
- KLEIN TOOLS Nut Driver Set 3-Inch Shafts, Cushion-Grip™, 4-Piece (633)
- KLEIN TOOLS 5/8" Hollow Shaft Nut Driver 6" Shaft (646-5/8)
- VIM 38'' DR HAND IMPACT DRIVER BIT SET (VIMIMP600)
- Klein Tools Screwdrivers and Nutdrivers