Shop All Chisels
Klein Tools
Cold Chisel, 3/8-Inch
Mfr # 66140
Zoro # G3527091
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Length 5" (12.7 cm)
- Tether Capable Tether Capable
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 66140
- Zoro # G3527091
- UPC # 092644661402
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 3/8 in |
Length | 5" (12.7 cm) |
Details
Item | 3/8IN Cold Chisel |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
3/8IN Cold Chisel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALDEN Drill/Extractor Tool, #4 Size, 1/4 In Cap (2367P)
- PROTO 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5011M)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Milwaukee 22-18-0670, PK 2 (N08)
- MAYHEW Combination Punch Set, 16 Pieces (61341)
- KLEIN TOOLS 3/4-Inch Cold Chisel, 12-Inch Length (66177)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 12-Inch Length (66174)
- KLEIN TOOLS Cold Chisel 1-Inch Width 8-1/2-Inch Length (66146)
- KLEIN TOOLS 3/4-Inch Cold Chisel 7-1/2-Inch Length (66144)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 6-Inch Length (66142)
- DASCO PRO Brick Chisel, 3" Tip x 7" L (435)
- TEKTON 1/4 Inch Cold Chisel (66001)
- Klein Tools Chisels