Shop All Chisels
Klein Tools
Cold Chisel 1/2-Inch Blade, 12-Inch Length
Mfr # 66174
Zoro # G3193639
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2-Inch by 12-Inch
- Length 12" (30.5 cm)
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 66174
- Zoro # G3193639
- UPC # 092644661747
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 1/2-Inch by 12-Inch |
Length | 12" (30.5 cm) |
Details
Item | Cold Chisels - Long-Length |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Cold Chisels - Long-Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Expandable Tool, 3/8-16, Steel (AA181-616)
- HHIP M3.5 X 12 Screw (2100-0084)
- BASEPLEX Soft Face Hammer, 17 oz., 12-13/16" L (3906040)
- BIG HORN 3-1/2 Inch Stainless Steel J-Roller (19598)
- KLEIN TOOLS Cold Chisel 1-Inch Width 8-1/2-Inch Length (66146)
- KLEIN TOOLS Cold Chisel, 3/8-Inch (66140)
- KLEIN TOOLS 3/4-Inch Cold Chisel 7-1/2-Inch Length (66144)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 6-Inch Length (66142)
- KLEIN TOOLS 3/4-Inch Cold Chisel, 12-Inch Length (66177)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16S2)
- WILLIAMS Williams Cold Chisel, 5/8" (C-20)
- Klein Tools Chisels