Shop All Chisels
Klein Tools
Cold Chisel, 1 x 12-Inch
Mfr # 66183
Zoro # G0909371
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1-Inch by 12-Inch
- Length 12" (30.5 cm)
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66183
- Zoro # G0909371
- UPC # 092644661839
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 1-Inch by 12-Inch |
Length | 12" (30.5 cm) |
Details
Item | Cold Chisels - Long-Length |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Cold Chisels - Long-Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Triangle, 0.375 in., TCMT, 2, Carbide (TCMT32.52ESU-AC6030M)
- BAHCO Bahco Bowsaw Blade, 21", Green Ergo (23-21)
- WILTON Magnetic Jaw Cap, 6 1/2, Prism, PK2 (P-6.5)
- VIM PRODUCTS VIM Tools T30 Ball Torx Bit x 1/4 in. Hex Drive x 1 in. Long (VI108T30B)
- KLEIN TOOLS 3/4-Inch Cold Chisel, 12-Inch Length (66177)
- KLEIN TOOLS Cold Chisel 1-Inch Width 8-1/2-Inch Length (66146)
- KLEIN TOOLS Cold Chisel, 3/8-Inch (66140)
- KLEIN TOOLS Cold Chisel, 58 x 6 12 Inch (66143)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 6-Inch Length (66142)
- KLEIN TOOLS 3/4-Inch Cold Chisel 7-1/2-Inch Length (66144)
- MAYHEW SELECT Cold Chisel, 3/4 in. x 12 in., Steel (12205)
- Klein Tools Chisels