Shop All Chisels
Klein Tools
Cold Chisel 1-Inch Width 8-1/2-Inch Length
Mfr # 66146
Zoro # G0909356
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1 in
- Length 8.5" (21.6 cm)
- Tether Capable Tether Capable
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66146
- Zoro # G0909356
- UPC # 092644661464
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 1 in |
Length | 8.5" (21.6 cm) |
Details
Item | 1IN Cold Chisel |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1IN Cold Chisel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M12x1.75 (C65833)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025384)
- LENOX Band Saw Blade, 14 ft. 10" L (83999RPB144520)
- STANLEY DeWalt 4 oz Chalk and Reel Set 100 ft. Red (DWHT47374L)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 12-Inch Length (66174)
- KLEIN TOOLS 3/4-Inch Cold Chisel 7-1/2-Inch Length (66144)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 6-Inch Length (66142)
- KLEIN TOOLS Cold Chisel, 3/8-Inch (66140)
- KLEIN TOOLS 3/4-Inch Cold Chisel, 12-Inch Length (66177)
- X1 TOOLS 1-5/8 Wide x 10 Long Flat SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1070x1)
- WILDE 5-PIECE COLD CHISEL SET-VINYL POUCH (CC 5.NP/VP)
- Klein Tools Chisels