Shop All General Hand Tool Kits
Klein Tools
Coax Cable Installation Kit with Hip Pouch
Mfr # VDV011-852
Zoro # G1236582
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Primary Application F-Connector Installation Preparation
- Overall Length 6-3/4"
- Number of Pieces 3
- Includes Radial Stripper (VDV110-061), Multi-Cable Cutter (65020), Compression Crimper (VDV212-008)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV011-852
- Zoro # G1236582
- UPC # 092644582882
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Overall Length | 6-3/4" |
Drive Size1 | Sockets Not Included |
Socket Drive Sizes | Sockets Not Included |
Description
Coax Install Kit,Hip Pouch,Crimper, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 3, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-1/16" Standard Length, Impact Socket (D020366)
- PROTO SKT IMP ADAP 1"F X 3/4"M (POJ07656)
- MILWAUKEE TOOL Cordless, 10 in Blade Dia., Max Blade Speed: 4,000 RPM 5/8 in Arbor Size (2734-21)
- DRILL AMERICA 1/2"-13 HSS Combined Drill Bit & Tap (Drap) (DWT1/2-13DRAP)
- KLEIN TOOLS Master Electrician's Torque Wrench Set, 25-Piece (57060)
- KLEIN TOOLS Tool Kit, 12-Piece (92003)
- KLEIN TOOLS Tool Kit, 6-Piece (80006)
- KLEIN TOOLS Apprentice Tool Kit, 11-Piece (92911)
- KLEIN TOOLS Tool Kit, 12-Piece (5300)
- KLEIN TOOLS Tool Kit, 18-Piece (80118)
- TENG TOOLS TTHR81 - 81 Piece Rivet Gun Set (TTHR81)
- Klein Tools General Hand Tool Kits