Shop All Cable and Wire Cutters
Klein Tools
Coax Cable 2-Level Radial Stripper
Mfr # VDV110-061
Zoro # G3100763
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Stripping of Cables in Common Voice/Data/Video Applications
- Overall Length 4 5/8 in
- Material High-Carbon Steel (Blade)
- Handle Material ABS Plastic
- Capacity 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV110-061
- Zoro # G3100763
- UPC # 092644580949
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 4 5/8 in |
Minimum Wire/Cable Diameter | 6 7/20 mm |
Maximum Wire/Cable Diameter | 7 47/50 mm |
Overall Length Range | Less than 6 in |
Description
Radial Cable Stripper, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities 1/4 in, Insulated No, Adjustment Mechanism Automatic, Application Cable Preparation, Blade Material Steel, Body Material Plastic, Features Accurate and Repeatable Strips, Exclusive Sliding Cable Stop Pre-Measures Cable for Fast, Preps and Strips RG59/RG6/6Q Coaxial Cable, For Cable Designation RG-59, RG-6, Handle Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO AV7 Right Offset Cut Aviation Snip (AV7)
- URREA Tool Box, Steel, Red, 16 in W x 7-1/2 in D x 7-1/2 in H (D3)
- JET Jointer And Tablesaw Push Pad Block (708815)
- ZORO SELECT Toggle Clamp, Horiz, 1.40 In, 4.29 In (13F620)
- KLEIN TOOLS 9-5/8" Wire Stripper/Cutter 24 AWG (63050-EINS)
- KLEIN TOOLS Journeyman™ High Leverage Cable Cutter with Stripping (J63225N)
- KLEIN TOOLS Cable Splicer's Knife, 6-1/2-Inch (44200)
- KLEIN TOOLS Replacement Head for 18-Inch Bolt Cutter (63818)
- KLEIN TOOLS Wire Marker Book 120/240V 3 Phase 1-48 (56251)
- KLEIN TOOLS Short-Nose Telephone Work Pliers, Stripping (D2291)
- ECLIPSE TOOLS TuffCut 6 Ton Hydraulic Cable Cutter (902-601)
- Klein Tools Cable and Wire Cutters