Shop All Hard Hats
Klein Tools
Climbing Hard Hat with Lamp, Type 1, Class C
Mfr # 60150
Zoro # G7739955
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Climbing
- Color White
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class C
- ANSI Classification Type 1, Class C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60150
- Zoro # G7739955
- UPC # 92644601507
- Country of Origin China
- Category Hard Hats
Details
Item | Hard Hat with Lamp |
Head Protection Style | Climbing |
Color | White |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
ANSI Classification | Type 1, Class C |
Description
Klein Tools Safety Helmets are engineered for optimal safety, comfort and fit. Compact, lightweight helmet design, with chin strap, allows to comfortably work in confined spaces and at-height applications. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely — no straps needed! Padded and washable sweatband enhance comfort and fit. Optional Klein Tools Half face visors, full face shields and hearing protection can be mounted to these helmets. Type 1, Class C safety helmet has vents that open and close. 6-point suspension system and chin strap for stability and fit. Large knob mechanism offers one-handed ratchet adjustment. Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable. Easy, one-handed suspension adjustment with large knob ratchet mechanism, even with gloves on; pivots to clear bandana knots and pony tails. Detachable 4-point padded chin strap for comfortable secure fit. Universal accessory slots on both sides for attaching hearing protection, face shield and more. Includes rechargeable headlamp/worklight (Cat. No. 56062) with charging cable. Optional accessories and replacement parts sold separately: Klein Headlamps (Cat Nos. 56049, 56048, KHH56220), Klein Visors, Sweatband, Top Pad, Chin Strap, Suspension.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Red (SDPL-RED-38PL-KD)
- NOTRAX 30 ft. L x PVC Foam, 1/2" Thick (419S0330BY)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- BRADY Padlock, 6 Pins, Red, PK24 (SDAL-RED-38ST-KA24)
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class E (60107RL)
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class C (60113RL)
- KLEIN TOOLS Safety Helmet, Type-2, Vented Class C, White (60565)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Non-Vented, Class E, Headlamp (60515)
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Vented Full Brim, Class C, Lamp (60347)
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class E (60146)
- PFANNER Protos Integral ARBORIST Helmet - Black & Neon Red (PROTOS-BHVR)
- Klein Tools Head Protection