Shop All Clamp On Power Meters
Klein Tools
Clamp Meter Electrical Test Kit
Mfr # CL120KIT
Zoro # G7760526
product price: $74.97
/ea
$74.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display 2000 Count Reverse Contrast LCD
- Voltage Accuracy 600 V AC/DC
- Jaw Size 1.61" (4.1 cm)
- Standards CAT III 600V
- Cable Length (Ft.) 3.02" (7.7 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # CL120KIT
- Zoro # G7760526
- UPC # 92644692840
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Jaw Size | 1.61" (4.1 cm) |
Cable Length (Ft.) | 3.02" (7.7 cm) |
Details
Display | 2000 Count Reverse Contrast LCD |
Voltage Accuracy | 600 V AC/DC |
Standards | CAT III 600V |
Includes | CL120 Digital Clamp Meter with Test Leads; 69409 Line Splitter 10x; RT210 GFCI Receptacle Tester; Carrying Pouch; Instructions; and All Required Batteries |
Description
Klein Tools Clamp Meter Electrical Test Kit includes the CL110 400A Auto-Ranging Digital Clamp Meter, RT210 GFCI Receptacle Tester and 69409 Line Splitter 10x. The Electrical Test Kit allows for easy testing of live circuits and measuring of current and voltage. Included is a carrying pouch, test leads and batteries. Electrical Tester Kit w/ clamp meter, GFCI tester, line splitter. Clamp Meter measures current, voltage, resistance and continuity. GFCI Outlet Tester with LED lights, indicates wiring problems. Backlit display for clear readings. Includes a case, test leads and batteries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO Adhesion Tester (ATM20A)
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-3111-06 -BLACK STATIC PENS)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU1)
- COOPER-ATKINS Infrared Thermometer, LCD, -27 Degrees to 428 Degrees F, Single Dot Laser Sighting (480-0-8)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester 12 - 1000V AC (NCVT2P)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Ranging 400 Amp with Temp (CL220)
- KLEIN TOOLS Scout® Pro 3 Tester with Test + Map™ Remote Kit (VDV501-853)
- KLEIN TOOLS Clamp Meter, LCD, 200 A, 0.6 in (15 mm) Jaw Capacity, CAT II 1000V, CAT III 600V Safety Rating (CL360)
- KLEIN TOOLS Test + Map™ Remotes (#7 - #12) Expansion Kit for Scout® Pro 3 Tester (VDV770-851)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Range TRMS, Low Impedance (LoZ), Auto Off (CL800)
- NAVAC Digital Electrical Clamp Meter (NMC1)
- Klein Tools Clamp On Power Meters