Shop All Battery Testers
Klein Tools
Circuit Tester
Mfr # 69105
Zoro # G1573498
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 80 to 600 AC/DC
- Length 35" (88.9 cm)
- Tool Type Circuit Tester
- Lead Length 25" (63.5 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 69105
- Zoro # G1573498
- UPC # 092644691058
- Country of Origin United States
- Category Battery Testers
Dimensions
Length | 35" (88.9 cm) |
Lead Length | 25" (63.5 cm) |
Details
Item | Circuit Tester |
Voltage Range | 80 to 600 AC/DC |
Tool Type | Circuit Tester |
Description
Circuit Tester, Tool Type Circuit Tester, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Sw 110Vac Cen (TSS2-2101R)
- SHIMPO Tachometer, Contact, 1 to 25000 RPM (MT-100)
- ARO Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black (104500)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L1000#)
- KLEIN TOOLS Digital Circuit Breaker Finder with GFCI Outlet Tester (ET310)
- KLEIN TOOLS Circuit Breaker Finder Accessory Kit (69411)
- FLUKE Probe Tips, (10) Replacement Tips (BT500-PROBE-TIP)
- OTC Circuit Tester, 6/12V, 12 ft. (3633)
- ELECTRONIC SPECIALTIES Battery Tester Load, 6/12V, 1000 CCA (700)
- WESTWARD Battery Tester, Glass Type (1EFX6)
- SCHUMACHER ELECTRIC Schumacher Electric BT-100 6 V & 12 V - Battery Load Tester (8294191)
- Klein Tools Battery Testers