Shop All Voltage Detectors
Klein Tools
Circuit Analyzer
Mfr # RT390
Zoro # G307686201
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5"
- Voltage 135V AC
- Features Tests AFCI and GFCI, Large LCD Display, Detects Dual-Open Wiring Fault, Shows Amount of Time it Takes to Trip GFCI
- Width 2.7"
- Application Test Wiring Faults, Inspects AFCI and GFCI Devices, Displays Line Voltage, Voltage Drop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # RT390
- Zoro # G307686201
- UPC # 92644693632
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 1.5" |
Width | 2.7" |
Details
Item | Circuit Analyzer |
Voltage | 135V AC |
Features | Tests AFCI and GFCI, Large LCD Display, Detects Dual-Open Wiring Fault, Shows Amount of Time it Takes to Trip GFCI |
Application | Test Wiring Faults, Inspects AFCI and GFCI Devices, Displays Line Voltage, Voltage Drop |
Includes | 3x AA Batteries, Instructions, and Pouch |
Standards | CAT III 135V |
Material | ABS Plastic, Overmold, Electronic Components |
Description
The Klein Tools RT390 is a Circuit Analyzer that tests the wiring conditions at an electrical outlet, displays AC line voltage, inspects AFCI and GFCI devices with time to trip device, and performs voltage drop tests at 12A, 15A and 20A current loads Results are easy to understand with large, color LCD The tester is designed for use with North American 120V AC 3wire electrical outlets Circuit Analyzer identifies common GFCI and AFCI wiring faults Large color LCD shows trip time and trip current Displays AC voltage and voltage drop percentages Powers off automatically after 5 minutes of inactivity to conserve battery life Detachable cord for easy storage For use with North American 120V AC 3wire electrical outlets Safety Rating CAT III 135V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-353)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50336-K)
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR WITH PRINTER (C165+NKIT)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi (K17MO242C1200#XFM)
- KLEIN TOOLS GFCI Outlet Tester (RT210)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, 12-1000V AC, with Laser Distance Meter (NCVT-6)
- KLEIN TOOLS AC/DC Voltage and GFCI Receptacle Outlet Test Kit (ET45VP)
- KLEIN TOOLS NonContact Voltage and GFCI Receptacle Test Kit (NCVT1PKIT)
- KLEIN TOOLS Receptacle Tester (RT110)
- KLEIN TOOLS Broad Range Non-Contact Voltage Tester (HVNCVT-2)
- FLUKE Low Voltage Detector 20-90 Vac (2433021)
- Klein Tools Voltage Detectors