Shop All Cable Pulling Grips
Klein Tools
Chicago® Grip with Latch 0.86-Inch Capacity
Mfr # 1656-50H
Zoro # G903673889
product price: $461.10
/ea
Free Shipping & Returns
$461.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Safe Load 8000 lb
- Cable Dia. Range 0.74" to 0.86" (18.8 to 21.84 mm)
- Type Chicago Grip
- Cable Type ACSR, AAC, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1656-50H
- Zoro # G903673889
- UPC # 92644471155
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.74" to 0.86" (18.8 to 21.84 mm) |
Details
Eye Style | Safe Load 8000 lb |
Type | Chicago Grip |
Cable Type | ACSR, AAC, Copper |
Description
Klein Tools 1656 Series Chicago Grips have a round, smooth inside jaw contour making it perfect for work with stranded copper cables. These smooth jaws grip with maximum contact and are less likely to cause cable deformation. This grip also has a hot-line latch designed for placing a grip on a cable with a hot-line stick. The three notches in the hot-line latch adjust the balance of the grip to better match the direction of the cable sag. Grips are rigorously tested and pulled to rated load to ensure the highest quality and reliability. Round inside jaw contour safely holds 0.86 in bare cables. Drop forged steel construction withstands 8000-Pound of load. Hot-line grip firmly holds bare/insulated conductors. When springs or lock-open features are desired, add prefix letter ''S'' before catalog number (example: S1684-5H).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (CP3019-20AC)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (DCH0314-G)
- SPYDER Grout-Out, Steel w/ Tungsten Carbide Grit (100231)
- MASON Pad, Anti Vibration, Pk2 (4C973)
- KLEIN TOOLS Parallel Jaw Grip 4802 Series with Hot Latch (KT4802)
- KLEIN TOOLS Chicago Grip for PVC-Covered Conductors 0.5-Inch (1659-30)
- KLEIN TOOLS Grip for High Strength Cables 0.5 to 0.75-Inch (1628-17)
- KLEIN TOOLS Grip for High Strength Cables 0.62-Inch (1628-16)
- KLEIN TOOLS Eye Pulling Grip 0.5 to 0.61-Inch Dia (KPJ50)
- KLEIN TOOLS Pulling Grip 28-Inch Long, 2.5 to 3-Inch Diameter (KPS250-2)
- KLEIN TOOLS Single Weave Flexible Eye Pulling Grips (KPJ75)
- Klein Tools Cable Pulling Grips