Shop All Cable Pulling Grips
Klein Tools
Chicago Grip with Latch 074 Inch Capacity
Mfr # 165640H
Zoro # G507669172
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.53" to 0.74" (13.46 to 18.8 mm)
- Type Chicago Grip
- Cable Type ACSR, AAC, Copper
- Max. Load Capacity 8000 lb (3629 kg)
- Jaw Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 165640H
- Zoro # G507669172
- UPC # 92644471124
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.53" to 0.74" (13.46 to 18.8 mm) |
Jaw Length | 5.5" (14 cm) |
Details
Item | Safe Load 8000 lb |
Type | Chicago Grip |
Cable Type | ACSR, AAC, Copper |
Max. Load Capacity | 8000 lb (3629 kg) |
Jaw Type | Round |
Application | Bare Conductors |
Description
Klein Tools 1656 Series Chicago Grips have a round, smooth inside jaw contour making it perfect for work with stranded copper cables These smooth jaws grip with maximum contact and are less likely to cause cable deformation This grip also has a hotline latch designed for placing a grip on a cable with a hotline stick The three notches in the hotline latch adjust the balance of the grip to better match the direction of the cable sag Grips are rigorously tested and pulled to rated load to ensure the highest quality and reliability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, SAE, 1/2" (54PN79)
- JOKARI Stripper, Secura, Hook Blade, 5/16-1.1/8" (10280)
- RIDGID Kit, C11 3 Carrier Cable Comb (48467)
- STARRETT Outside Spring Caliper, Stl, Quick-Spring (79B-12)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.75" (1625-20)
- KLEIN TOOLS Wide Range Distribution Grip with Hot Latch (16477-20)
- KLEIN TOOLS Parallel Jaw Grip, 0.75-Inch Cable Capacity (1671-10)
- KLEIN TOOLS Chicago® Grip Coated Guy Wire with Chain (16845CAT)
- KLEIN TOOLS Haven's® Grip with Swing Latch (1604-20L)
- KLEIN TOOLS Knurled Jaw Grip 0.75-Inch Cable Capacity (1672-10)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- Klein Tools Electrical Tools