Shop All Cable Pulling Grips
Klein Tools
Chicago® Grip with Latch 0.53-Inch Capacity
Mfr # 1656-30H
Zoro # G903673834
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Safe Load 4500 lb
- Cable Dia. Range 0.31" to 0.53" (7.87 to 13.46 mm)
- Type Chicago Grip
- Cable Type Copper, ACSR, AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1656-30H
- Zoro # G903673834
- UPC # 92644471087
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.31" to 0.53" (7.87 to 13.46 mm) |
Details
Eye Style | Safe Load 4500 lb |
Type | Chicago Grip |
Cable Type | Copper, ACSR, AAC |
Description
Klein Tools 1656 Series Chicago Grips have a round, smooth inside jaw contour making it perfect for work with stranded copper cables. These smooth jaws grip with maximum contact and are less likely to cause cable deformation. This grip also has a hot-line latch designed for placing a grip on a cable with a hot-line stick. The three notches in the hot-line latch adjust the balance of the grip to better match the direction of the cable sag. Grips are rigorously tested and pulled to rated load to ensure the highest quality and reliability. Round inside jaw contour safely holds 0.53 in bare cables. Drop forged steel construction withstands 4500-Pound of load. Hot-line grip firmly holds bare/insulated conductors. When springs or lock-open features are desired, add prefix letter ''S'' before catalog number (example: S1684-5H).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Shank to Threaded Steel Hawg Cutter Arbor (49-57-0030)
- MITUTOYO Durometer, O-Ring Fixture (64AAA963)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 4-36 Ns (96100)
- MILWAUKEE TOOL 5-1/2" 18T Framing Circular Saw Blade (48-40-0520)
- KLEIN TOOLS Haven's® Cable Grip 0.5-Inch Capacity (1604-20)
- KLEIN TOOLS Chicago Grip, 0.75 to 1-Inch High Strength Cables (1628-18)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- KLEIN TOOLS Parallel Jaw Grip, 0.75-Inch Cable Capacity (1671-10)
- KLEIN TOOLS Parallel Jaw Grip 4801 Series with Hot Latch/Spring (KT4801)
- KLEIN TOOLS Double Weave, Flexible Eye Pulling Grips (KPM100)
- KLEIN TOOLS Grip for High Strength Cables 0.5 to 0.75-Inch (1628-17)
- Klein Tools Electrical Tools