Shop All Cable Pulling Grips
Klein Tools
Chicago® Grip Type B Strand Puller
Mfr # 1659-5AT
Zoro # G403673891
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.2" to 0.37" (5.08 to 9.4 mm)
- Type Chicago Grip
- Cable Type Steel Strand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1659-5AT
- Zoro # G403673891
- UPC # 92644471209
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.2" to 0.37" (5.08 to 9.4 mm) |
Details
Type | Chicago Grip |
Cable Type | Steel Strand |
Description
The Klein Tools 1659-5AT Chicago Grip is similar to a Bell-System type -InchB-Inch Strand Puller. It is designed to pull 1/4-Inch figure-8 telephone cable. Plus, it is equipped with a chain, toggle and shackle to keep the grip from falling off the cable. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability. Grip used to pull 1/4-Inch figure-8 telephone cable. Maximum safe load of 5000-Pound (2,268 kg). Serpentine grooves grip insulation firmly holds the strand. Equipped with chain, toggle, and shackle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 14mm (4NZN1)
- KEO 3/4 x 90 deg Six Flute Carbide Countersink (55808)
- TEKTON T40 Star L-Key (KLT22400)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Magnetic Drill Kit (2787-22HD)
- KLEIN TOOLS Parallel Jaw Grip 2-1/2-Inch Length (1685-20)
- KLEIN TOOLS Curved Jaw Grip for EHS Cable with Latch (S1684-74H)
- KLEIN TOOLS Eye Pulling Grips Med 1.5 to 2-Inch Cable (KPS150-3)
- KLEIN TOOLS Chicago Grip, Forged, Hot-Line, 0.20 to 0.40-Inch (S1656-20H)
- KLEIN TOOLS Grip for High Strength Cables 0.37" (1613-40)
- KLEIN TOOLS Pulling Grip for 3 to 3.5-Inch Diameter 30-Inch (KPS300-2)
- KLEIN TOOLS Parallel Jaw Grip 4802 Series with Hot Latch (KT4802)
- Klein Tools Cable Pulling Grips