Shop All Cable Pulling Grips
Klein Tools
Chicago Grip, Forged, Hot-Line, 0.20 to 0.40-Inch
Mfr # S1656-20H
Zoro # G4025458
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Chicago
- Min. Cable Size 6 ACSR 0.20"
- Max. Cable Size 1/0 ACSR 0.40"
- Max. Load Capacity 4500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # S1656-20H
- Zoro # G4025458
- UPC # 092644471063
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Min. Cable Size | 6 ACSR 0.20" |
Max. Cable Size | 1/0 ACSR 0.40" |
Details
Item | Grip |
Type | Chicago |
Max. Load Capacity | 4500 lb. |
Description
Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension Set 1/2" Dr, 3 in, 6 in, 10 in, 18 in L, 4 Pieces, Chrome (54PR09)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46MATPR-14' 6)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 6.90mm (47879)
- A.R. NORTH AMERICA Unloader, 250 BAR, 3/8NPT M-F (4072000029)
- KLEIN TOOLS Chicago® Grip with Latch 0.53-Inch Capacity (1656-30H)
- KLEIN TOOLS Single Weave Flexible Eye Pulling Grips (KPJ75)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- KLEIN TOOLS Pulling Grip 36-Inch Length 0.75 to 1-Inch Dia (KP075-36)
- KLEIN TOOLS Parallel Jaw Grip 2-1/2-Inch Length (1685-20)
- KLEIN TOOLS Parallel Jaw Grip 4601 Series with Hot Latch/Spring (KT4601)
- KLEIN TOOLS Parallel Jaw Grip - Lock, HDPE Wire to 1.362-Inch (1716-71)
- Klein Tools Electrical Tools