Shop All Cable Pulling Grips
Klein Tools
Chicago® Grip for Weatherproof Wire
Mfr # 1611-50
Zoro # G103673894
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.74" to 0.86" (18.8 to 21.84 mm)
- Type Chicago Grip
- Cable Type Copper, ACSR, AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1611-50
- Zoro # G103673894
- UPC # 92644470097
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.74" to 0.86" (18.8 to 21.84 mm) |
Details
Type | Chicago Grip |
Cable Type | Copper, ACSR, AAC |
Description
Klein Tools' 1611 Series Chicago Grips have a round inside jaw contour designed to hold weatherproof strand and solid coated wire. They also have a notched jaw to provide a firm grip on insulation. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability. Grip has 0.74-Inch to 0.86-Inch cable diameter range. 8000-Pound (3629 kg) Maximum Safe Load. Great for weatherproof strand and solid-coated wire. NOTE: Due to various types of weatherproof coatings available, selection of proper grips is determined by outside diameter of cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 124-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (712803)
- PROTO 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (J5279MAS)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- DRILL AMERICA #55x12" HSS Aircraft Extension Drill Bit (DWDA/CX1255)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.75" (1625-20)
- KLEIN TOOLS Pulling Grip 28-Inch Long, 2.5 to 3-Inch Diameter (KPS250-2)
- KLEIN TOOLS Parallel Jaw Grip 2-1/2-Inch Length (1685-20)
- KLEIN TOOLS Parallel Jaw Grip 4801 Series with Hot Latch/Spring (KT4801)
- KLEIN TOOLS Wide Range Distribution Grip, Tree Wire (1647728)
- KLEIN TOOLS Wide Range Distribution Grip, EHS Wire (1647724)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- Klein Tools Electrical Tools