Shop All Cable Pulling Grips
Klein Tools
Chicago® Grip for EHS Cable, Curved Jaw
Mfr # 1684-74
Zoro # G5708911
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Type Chicago, Curved Jaw
- Cable Type Aircraft, EHS, Messenger and Guy Strand
- Max. Cable Size 0.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1684-74
- Zoro # G5708911
- UPC # 092644471728
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Max. Cable Size | 0.55 in |
Min. Cable Size | 0.218 in |
Maximum Cable Diameter | 0.55 in |
Minimum Cable Diameter | 0.218 in |
Jaw Length | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cable Pulling Jaw Grip |
Material | Steel |
Type | Chicago, Curved Jaw |
Cable Type | Aircraft, EHS, Messenger and Guy Strand |
Max. Load Capacity | 8,000 lb |
Features | Locking Handle, Spring |
For Cable Type | Aircraft, EHS, Guy Strand, Messenger |
Jaw Shape | Double V |
Maximum Load Capacity | 8,000 lb |
Tool Weight | 5.6 lb |
Tool Series | 1684 |
Grip Features | Locking Handle, Spring |
Includes Swing Latch | No |
Includes Hot Latch | No |
Includes Spring | Yes |
Includes Locking Handle | Yes |
Grip Type | Chicago |
Description
Cable Pulling Jaw Grip, Maximum Cable Diameter 0.55 in, For Cable Type Aircraft, EHS, Guy Strand, Messenger, Maximum Load Capacity 8,000 lb, Grip Type Chicago, Jaw Shape Double V, Tool Series 1684, Features Locking Handle, Spring, Includes Hot Latch No, Includes Locking Handle Yes, Includes Spring Yes, Includes Swing Latch No, Jaw Length 5 in, Material Steel, Minimum Cable Diameter 0.218 in, Tool Weight 5.6 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Punch and Chisel Set, 24 Pieces (61080)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004051001)
- BIG HORN 9 Pc Brass Router Bushing Set (19604)
- WIHA Metric Comfort Grip T-Handle Hex Key, 5 mm Tip Size (33410)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.75" (1625-20)
- KLEIN TOOLS Chicago® Grip with Latch 0.53-Inch Capacity (1656-30H)
- KLEIN TOOLS Double Weave, Flexible Eye Pulling Grips (KPM100)
- KLEIN TOOLS Parallel Jaw Grip 2-1/2-Inch Length (1685-20)
- KLEIN TOOLS Chicago® Grip with Latch 0.86-Inch Capacity (1656-50H)
- KLEIN TOOLS Parallel Jaw Grip 4601 Series with Hot Latch/Spring (KT4601)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-05-005)
- Klein Tools Electrical Tools