Shop All Cable Pulling Grips
Klein Tools
Chicago® Grip for Bare Wire .7 to .8-Inch
Mfr # 1656-50
Zoro # G6024930
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Chicago
- Max. Load Capacity 8,000 lb
- Min. Cable Size 0.74 in
- Max. Cable Size 0.86 in
- Cable Type ACSR, AAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1656-50
- Zoro # G6024930
- UPC # 92644471148
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Min. Cable Size | 0.74 in |
Max. Cable Size | 0.86 in |
Jaw Length | 5 1/2 in |
Maximum Cable Diameter | 0.86 in |
Minimum Cable Diameter | 0.74 in |
Details
Item | Wire Rope Gripper |
Type | Chicago |
Max. Load Capacity | 8,000 lb |
Cable Type | ACSR, AAC |
Features | Locking Handle |
Tool Series | 1656 |
Tool Weight | 7.4 lb |
Includes Spring | No |
For Cable Type | AAC, ACSR, Copper |
Maximum Load Capacity | 8,000 lb |
Includes Hot Latch | No |
Grip Features | Locking Handle |
Jaw Shape | Round Smooth |
Includes Swing Latch | No |
Includes Locking Handle | Yes |
Grip Type | Chicago |
Description
Wire Rope Gripper, Maximum Cable Diameter 0.86 in, For Cable Type AAC, ACSR, Copper, Maximum Load Capacity 8,000 lb, Grip Type Chicago, Jaw Shape Round Smooth, Tool Series 1656, Features Locking Handle, Includes Hot Latch No, Includes Locking Handle Yes, Includes Spring No, Includes Swing Latch No, Jaw Length 5 1/2 in, Minimum Cable Diameter 0.74 in, Tool Weight 7.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- IRWIN Replacement Spring 5 Pc. (4050ZR)
- HYDE 6 in. Pp Hh Flexible Joint Knife 06872 (6872)
- ELESA Fold-away handles, IR.620/65 S.D.16 (IR.620)
- KLEIN TOOLS Wide Range Distribution Grip, EHS Wire (1647724)
- KLEIN TOOLS Wide Range Distribution Grip with Hot Latch (16477-20)
- KLEIN TOOLS Weaved Flexible Eye Pulling Grips, 13-Inch (KPM050)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- KLEIN TOOLS Chicago® Grip for EHS Cable, Curved Jaw (1684-74)
- KLEIN TOOLS Grip for High Strength Cables 0.5 to 0.75-Inch (1628-17)
- Klein Tools Cable Pulling Grips