Shop All Cable Pulling Grips
Klein Tools
Chicago® Grip for Bare Wire
Mfr # 1613-30
Zoro # G3703183
original price:
$157.99
6% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Chicago, V-Groove Jaw
- Max. Cable Size 4 B&S solid 0.20 in
- Max. Load Capacity 1,500 lb
- Cable Type Solid and Stranded Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1613-30
- Zoro # G3703183
- UPC # 092644470127
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Max. Cable Size | 4 B&S solid 0.20 in |
Min. Cable Size | 12 B&S solid 0.08 in |
Jaw Length | 3 in |
Minimum Cable Diameter | 0.08 in |
Maximum Cable Diameter | 0.2 in |
Details
Item | Cable Pulling Jaw Grip |
Material | Steel |
Type | Chicago, V-Groove Jaw |
Max. Load Capacity | 1,500 lb |
Cable Type | Solid and Stranded Bare Wire |
Features | Locking Handle, Spring |
Grip Features | Locking Handle, Spring |
Maximum Load Capacity | 1,500 lb |
Includes Locking Handle | Yes |
Grip Type | Chicago |
Tool Weight | 1.5 lb |
Tool Series | 1613 |
Includes Hot Latch | No |
For Cable Type | ACSR, Copper, Steel |
Jaw Shape | Single V |
Includes Spring | Yes |
Includes Swing Latch | No |
Description
Cable Pulling Jaw Grip, Maximum Cable Diameter 0.2 in, For Cable Type ACSR, Copper, Steel, Maximum Load Capacity 1,500 lb, Grip Type Chicago, Jaw Shape Single V, Tool Series 1613, Features Locking Handle, Spring, Includes Hot Latch No, Includes Locking Handle Yes, Includes Spring Yes, Includes Swing Latch No, Jaw Length 3 in, Material Steel, Minimum Cable Diameter 0.08 in, Tool Weight 1.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 18 mm 6-Point Impact Socket (SID22118)
- DEWALT 20V MAX* XR(R) Brushless Drain Snake (Tool Only) (DCD200B)
- DRAMM ColorStorm Hose Crimper Jaws (DP-J625)
- CROWN TOOLS 9 Inch Heart Shave Hook (20172)
- KLEIN TOOLS Eye Pulling Grips Medium Long 1 to 1.49-Inch Cable (KPS100-3)
- KLEIN TOOLS Chicago® Grip with Latch 0.37-Inch Cable (1684-5H)
- KLEIN TOOLS Weaved Flexible Eye Pulling Grips, 13-Inch (KPM050)
- KLEIN TOOLS Parallel Jaw Grip 4601 Series with Hot Latch/Spring (KT4601)
- KLEIN TOOLS Chicago Grip Hot-Line 0.31 to 0.53-Inch (S1656-30H)
- KLEIN TOOLS Junior Duty Flexible Eye Pulling Grips (KPJ100)
- KLEIN TOOLS Wide Range Distribution Grip with Hot Latch (16477-20)
- Klein Tools Cable Pulling Grips