Shop All Cable Pulling Grips
Klein Tools
Chicago® Grip for Bare Wire 0.5 to 0.7-Inch
Mfr # 1656-40
Zoro # G6024958
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Chicago
- Max. Cable Size 0.74 in
- Cable Type ACSR, AAC
- Max. Load Capacity 8,000 lb
- Min. Cable Size 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1656-40
- Zoro # G6024958
- UPC # 92644471117
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Max. Cable Size | 0.74 in |
Min. Cable Size | 0.53 in |
Jaw Length | 5 1/2 in |
Minimum Cable Diameter | 0.53 in |
Maximum Cable Diameter | 0.74 in |
Details
Item | Wire Rope Gripper |
Type | Chicago |
Cable Type | ACSR, AAC |
Max. Load Capacity | 8,000 lb |
Features | Locking Handle |
Tool Weight | 7.4 lb |
Grip Type | Chicago |
Maximum Load Capacity | 8,000 lb |
Includes Swing Latch | No |
Jaw Shape | Round Smooth |
Includes Spring | No |
Grip Features | Locking Handle |
Includes Hot Latch | No |
Tool Series | 1656 |
For Cable Type | AAC, ACSR, Copper |
Includes Locking Handle | Yes |
Description
Wire Rope Gripper, Maximum Cable Diameter 0.74 in, For Cable Type AAC, ACSR, Copper, Maximum Load Capacity 8,000 lb, Grip Type Chicago, Jaw Shape Round Smooth, Tool Series 1656, Features Locking Handle, Includes Hot Latch No, Includes Locking Handle Yes, Includes Spring No, Includes Swing Latch No, Jaw Length 5 1/2 in, Minimum Cable Diameter 0.53 in, Tool Weight 7.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602)
- STARRETT Hacksaw Blade, Carbon Steel, 12x1/2x0.025" (GF1218)
- DRILL AMERICA .3180 HSS Straight Shank Chucking Reamer (DWRR.3180)
- MILWAUKEE TOOL 16 in. x 1-1/8 in. Hex Demolition Moil Point Chisel (48-62-4001)
- KLEIN TOOLS Pulling Grip for 2 to 2.5-Inch Diameter, 26-Inch (KPS200-2)
- KLEIN TOOLS Parallel Jaw Grip 4500 Series for Guy Strand, EHS, Coated Cable (KT45005C)
- KLEIN TOOLS Chicago® Grip Coated Guy Wire with Chain (16845CAT)
- KLEIN TOOLS Chicago® Grip for Bare Copper Wire (1613-35)
- KLEIN TOOLS Knurled Parallel Jaw Grip 4-3/8-Inch Length (1686-20)
- KLEIN TOOLS Chicago® Grip for Bare Cables .2 to .4-Inch (1656-20)
- KLEIN TOOLS Wide Range Transmission Grip (16499)
- Klein Tools Electrical Tools