Shop All Cable Pulling Grips
Klein Tools
Chicago® Grip Coated Guy Wire with Chain
Mfr # 16845CAT
Zoro # G1231463
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Eye Length 13.3" (33.8 cm)
- Type Chicago Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 16845CAT
- Zoro # G1231463
- UPC # 092644470707
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Eye Length | 13.3" (33.8 cm) |
Details
Item | Chicago Grip Coated Guy Wire with Chain |
Material | Alloy Steel |
Type | Chicago Grip |
Description
Chicago Grip Coated Guy Wire with Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Heavy Duty Bolt Cutter, 24" (KTI-57124)
- MITUTOYO Rule, Steel, 6 In, 3r (182-204)
- WIHA Insulated Screwdriver Set, 19 pcs (28398)
- ZORO SELECT Chucking Reamer, 1.6250 In., 12 Flute, HSS (433-1.625)
- KLEIN TOOLS Grip for High Strength Cables 0.55-Inch (1684-5)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- KLEIN TOOLS Chicago® Grip Bell-System Type Grip (1692-5AT)
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.8 to 0.9-Inch (1656-60)
- KLEIN TOOLS Parallel Jaw Grip 4-1/2-Inch Length (1685-31)
- KLEIN TOOLS Parallel Jaw Grip 4601 Series with Hot Latch/Spring (KT4601)
- KLEIN TOOLS Eye Pulling Grip 0.5 to 0.61-Inch Dia (KPJ50)
- Klein Tools Cable Pulling Grips