Shop All Cable Pulling Grips
Klein Tools
Chicago® Grip Bell-System Type Grip
Mfr # 1692-5AT
Zoro # G703673904
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.218" to 0.55" (5.54 to 13.97 mm)
- Type Chicago Grip
- Cable Type Steel Strand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1692-5AT
- Zoro # G703673904
- UPC # 92644471858
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.218" to 0.55" (5.54 to 13.97 mm) |
Details
Type | Chicago Grip |
Cable Type | Steel Strand |
Description
Designed for use on aluminum, copper, weatherproof coated wire, PVC covered conductors and messenger and guy strand. The Chicago style grip was designed for cable sizes from 0.12-Inch to 1.0-Inch (3.10 to 25.4 mm). Equipped with chain, toggle and shackle. For support wire 0.134-Inch and larger, refer to 1659 series. Outside diameter of support wire includes thickness of polyethylene coating. Grip's double V jaw contour safely holds 0.218 - 0.550-Inch cable. Chain, toggle and shackle tightly attaches the grip to the cable. Capable of holding maximum load of 8000-Pound and weighs 6.6-Pound.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11B)
- UNITED SCIENTIFIC Wire Stripper (WSTK01)
- HHIP 4-48 Threaded Contact Point For Indicators (4400-3139)
- WILLIAMS Williams Univ Impact Socket Set, 3/8" D, 7pcs. SAE (36912)
- KLEIN TOOLS Wide Range Distribution Grip, EHS Wire (1647724)
- KLEIN TOOLS Parallel Jaw Grip 4801 Series with Hot Latch/Spring (KT4801)
- KLEIN TOOLS Pulling Grip for 3 to 3.5-Inch Diameter 30-Inch (KPS300-2)
- KLEIN TOOLS Grip for High Strength Cables 0.5 to 0.75-Inch (1628-17)
- KLEIN TOOLS Grip for Weatherproof Wire 0.53-Inch Capacity (1611-30)
- KLEIN TOOLS Single Weave Flexible Eye Pulling Grips (KPJ75)
- KLEIN TOOLS Parallel Jaw Grip - Lock, HDPE Wire to 1.362-Inch (1716-71)
- Klein Tools Cable Pulling Grips