Shop All Ceramic Fuses
Klein Tools
Ceramic Fuse, Fast-Acting, 400mA, 1000V AC
Mfr # 69192
Zoro # G4024058
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 1000V AC
- Length 1.38 in
- Body Material Ceramic
- DC Voltage Rating 1000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 69192
- Zoro # G4024058
- UPC # 092644691928
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Length | 1.38 in |
Details
Speed | Fast-Acting |
Amps | 400mA |
AC Voltage Rating | 1000V AC |
Body Material | Ceramic |
DC Voltage Rating | 1000V DC |
Item | Ceramic Fuse |
Element | Single |
Weight | 0.2 oz |
Brand | KLEIN TOOLS |
Description
Fuse, Fast Acting, Body Material Ceramic, Single Element
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC PendantControlStation, DeadEnd, 2Buttn, Blk (9001BW92YY236)
- OMRON Limit Switch Head, Rotary, Side, Maintained (D4A0005N)
- EATON BUSSMANN Solar Fuse, PV-F Series, 15A, Fast-Acting, Not Rated, Cylindrical (PV-15A10F)
- REES Standard Pilot Light w/Red Lens (40431002)
- KLEIN TOOLS Ceramic Fuse, Fast-Acting, 800mA, 1000V AC (69399)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 100mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-100-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 630mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-630MA)
- MERSEN Ceramic Fuse, High Speed, 20A, 690V AC, 160kA (E1014580)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 20A, 250V AC, 5 PK (67251)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- MERSEN Fuse, GSA Series, Time Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1)
- Klein Tools Fuses