Shop All Center Punches
Klein Tools
Center Punch, 3/8-Inch by 5-Inch
Mfr # 66312
Zoro # G3527015
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8" (9.5 cm); 3/8" (9.5 mm)
- Length 5" (12.7 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 66312
- Zoro # G3527015
- UPC # 092644663123
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 3/8" (9.5 cm); 3/8" (9.5 mm) |
Length | 5" (12.7 cm) |
Details
Item | Center Punches |
Description
Center Punches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Chmfr, 9"x6", 45 deg. Angle 3/4"Lip Bl Stl (CF594)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-150)
- MILWAUKEE TOOL 1-1/4" x 15' All Purpose Open Wind Sectional Cable (48-53-2851)
- CARMEX Threading Insert, 30 I 16 UN MT7 (30 I 16 UN MT7)
- KLEIN TOOLS 1/2-Inch Center Punch, 6-Inch Length (66313)
- KLEIN TOOLS 1/4-Inch Center Punch, 4-1/4-Inch Length (66310)
- DASCO PRO Center Punch, 7/16 Tip x 5" L (532)
- WILLIAMS Williams Center Punch, 1/2 Pt, 6" (P-42)
- HOLEX Pin Punch with Guide Sleeve Set, 9 Pc (748201 9)
- GENERAL TOOLS PUNCH CENTER (GN78)
- HOLEX Automatic Center Punch with Pin, Overall Length: 160 mm (749400 160)
- Klein Tools Center Punches