Klein Tools

Caution Tape, Barricade, CAUTION-BURIED ELECTRIC LINE, Red, 200-Foot


product price: $12.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 3" (7.6 cm)
  • Color Black on Bright Red
  • Length 200' (61.0 m)
  • Imperial Tape Width 2 in
  • Legend CAUTION-BURIED ELECTRIC LINE
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 3" (7.6 cm)
Length 200' (61.0 m)
Imperial Tape Width 2 in

Details

Item Barricade and Warning Tapes - CAUTION
Color Black on Bright Red
Legend CAUTION-BURIED ELECTRIC LINE

Description

Barricade and Warning Tapes - CAUTION, 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.