Shop All Tool Storage Accessories
Klein Tools
Case for Utility Tool Kit 33525
Mfr # 33535
Zoro # G0908446
product price: $389.98
/ea
Free Shipping & Returns
$389.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Includes (2) Pallets
- Tool Storage Type Included Tool Box
- Application Store Tools in Custom Fitted Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 33535
- Zoro # G0908446
- UPC # 092644335358
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Tool Case |
Material | Plastic |
Color | Yellow |
Features | Extra Storage Behind Pallets |
Includes | (2) Pallets |
Tool Storage Type Included | Tool Box |
Application | Store Tools in Custom Fitted Case |
Closure Type | Combination Lock and (2) Key Locking Latches |
Description
Tool Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 7.3"D (IM2400)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13176)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (72345)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- KLEIN TOOLS Case for Insulated Tool Kit 33527 (33537)
- KLEIN TOOLS MODbox Cup Holder Rail Attachment (54817MB)
- KLEIN TOOLS 2-Inch Gated Bucket Hook (5144LG2)
- KLEIN TOOLS MODbox Magnetic Strip Rail Attachment (54819MB)
- KLEIN TOOLS Magnetic Tool Storage Module, S-Hook (BC504S)
- KLEIN TOOLS Utility Bar Storage Module, S-Hook (BC508S)
- MILWAUKEE TOOL Customizable Foam Insert for PACKOUT Drawer Tool Boxes (48-22-8452)
- Klein Tools Tool Storage Accessories