Shop All Tool Bags, Backpacks & Totes
Klein Tools
Case for Screwdriver Kit, Black, Nylon
Mfr # 33538
Zoro # G0908726
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Features Tool Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 33538
- Zoro # G0908726
- UPC # 092644335389
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Details
Item | Case for Screwdriver Kit |
Color | Black |
Material | Nylon |
Features | Tool Case |
Description
Tool Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 8-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-07-08-1/2)
- THE MAGNET SOURCE MAGNETIC POUCH 1 PC (08142)
- CARMEX Thread Turning Insert (16 ER AG55 MXC)
- DEWALT 7" 8,500 rpm 4HP Angle Grinder (DWE4517)
- KLEIN TOOLS Bucket Bag, Natural, #6 Canvas, 0 Pockets (5113)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Brown/Black/Gray/Red, 4-Pack (5141)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 10 Pockets (5102-14SP)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 1 Pockets (5106)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-24)
- KLEIN TOOLS Camo, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BPCAMO)
- BUCKET BOSS The Pro Gatemouth 18 Tool Bag, 1680 Heavy-Duty Poly Fabric, 17 Pockets (64018)
- Klein Tools Tool Bags, Backpacks & Totes