Shop All Tool Storage Accessories
Klein Tools
Case for Insulated Tool Kit 33527
Mfr # 33537
Zoro # G1435707
product price: $499.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Includes (3) Pallets
- Width 18 7/8 in
- Depth 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 33537
- Zoro # G1435707
- UPC # 092644335372
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Width | 18 7/8 in |
Depth | 8 1/4 in |
Height | 15 3/8 in |
Overall Depth | 8 1/4 in |
Overall Width | 18 7/8 in |
Overall Height | 15 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Case |
Material | Vinyl |
Color | Yellow |
Features | Storage Space Behind The Pallets To Keep Important Papers Or Accessories |
Includes | (3) Pallets |
For Use With | Mfr. No. 33527 |
Number of Pockets | 22 |
Number of Compartments | 1 |
Tool Storage Type Included | Tool Box |
Locking System | Combination, Latch |
Standards | ASTM F1505, CSA Z462, NFPA-70E |
Number of Drawers | 0 |
Configuration | Individual Tool Box |
Includes Casters | No |
Includes Drawers | No |
Includes Keys | Yes |
Description
Tool Case, Material Vinyl, Overall Depth 8 1/4 in, Overall Height 15 3/8 in, Overall Width 18 7/8 in, Locking System Combination, Latch, Color Yellow, Includes Drawers No, Number of Compartments 1, Configuration Individual Tool Box, Features Storage Space Behind The Pallets To Keep Important Papers Or Accessories, Includes (3) Pallets, Includes Casters No, Includes Keys Yes, Number of Drawers 0, Standards ASTM F1505, CSA Z462, NFPA-70E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Socket Wrench, 8mm (25 V 8)
- AMPCO SAFETY TOOLS 10 in L 2 1/2 in Cap. Aluminum Bronze Straight Pipe Wrench (W-211)
- WESTCOTT Ruler, Stainless Steel, 18 In. (10417)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302001801)
- KLEIN TOOLS Case for Utility Tool Kit 33525 (33535)
- KLEIN TOOLS MODbox Magnetic Strip Rail Attachment (54819MB)
- KLEIN TOOLS Socket Storage Module, S-Hook (BC509S)
- KLEIN TOOLS 3-Inch Gated Bucket Hook (5144LG3)
- KLEIN TOOLS Tool Lanyard/Tethering, Tool Bag Shoulder Straps, Brown, Leather (5102S)
- KLEIN TOOLS Tape Thong for Tool Belts (5130)
- TEKTON 3/8 Inch Drive Socket Rail and Tray Set 68-Tool (OST91901)
- Klein Tools Tool Storage Accessories